Zoro Homepage

Basic switch for position switch 3SE51 Metal enclosure 40 mm according

  • Mfr # 3SE5115-0KA00-1AD1

  • Zoro # G815870567


product price: $115.99
/ea
Sold in multiples of 3 for $347.97
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
3SE5115-0KA00-1AD1
Zoro #
G815870567
UPC #
-
Country of Origin
Germany

Description

Basic switch for position switch 3SE51 Metal enclosure 40 mm according to EN 50041 1 NO/2 NC slow-action contacts with connector 6+PE according to EN 43651 plastic, max. 250 V, 6 A without actuator head Pin assignment: Pin1=21, Pin2=22 Pin3=13, Pin4=14, Pin5=31 Pin6=32 and PE connected