BL Series 20 Amp 1-Pole AFCI Combo Circuit Breaker, Bolt-On, 120V, 10kAIC
- Mfr # BA120AFC
- Zoro # G523560668
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Width
3.3 in
Application
Electrical distribution, residential branch circuits
Depth
5.3 in
Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA120AFC
- Zoro #
- G523560668
- UPC #
- 887621215002
- Country of Origin
- Unknown
- Item
- Circuit Breaker
- Application
- Electrical distribution, residential branch circuits
- Material
- Thermoplastic
Dimensions
- Width
- 3.3 in
- Depth
- 5.3 in
Description
The Siemens US2:BA120AFC BL Series AFCI circuit breaker provides advanced arc-fault protection for residential and light commercial electrical distribution systems. Rated at 20 amps with a 1-pole design for 120V circuits, it features combination-type AFCI technology to help protect against both series and parallel arcing faults. Its bolt-on mounting design ensures secure installation in compatible Siemens panelboards while meeting UL 1699 safety standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.