Shop SIEMENS
See all product information
Create Account
BL Series 60 Amp 2-Pole Bolt-On Circuit Breaker, 120/240V, 10kAIC
- Mfr # B260
- Zoro # G623560346
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical distribution, branch circuit protection
Width
2 in
Material
Molded thermoplastic housing
Depth
2.89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B260
- Zoro #
- G623560346
- UPC #
- 783643263604
- Country of Origin
- Unknown
- Application
- Electrical distribution, branch circuit protection
- Item
- Circuit Breaker
- Material
- Molded thermoplastic housing
Dimensions
- Width
- 2 in
- Depth
- 2.89 in
Description
The Siemens US2:B260 BL Series circuit breaker delivers reliable overcurrent protection for residential and light commercial electrical distribution systems. Featuring a 60-amp, 2-pole design for 120/240V applications, it uses a bolt-on connection to ensure a secure and stable installation. UL 489 listed with a 10 kAIC interrupting rating, it provides dependable, code-compliant circuit protection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.