Shop SIEMENS
See all product information
Create Account
BQD Series 20 Amp 3-Pole Circuit Breaker, 480V AC, Panelboard Mount, 14kA
- Mfr # BQD320
- Zoro # G623560285
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Depth
2.7 in
Width
3 in
Application
Construction, industrial and commercial electrical distribution
Standards
UL 489, CSA C22.2, IEC 60947-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQD320
- Zoro #
- G623560285
- UPC #
- 783643277359
- Country of Origin
- Unknown
- Application
- Construction, industrial and commercial electrical distribution
- Standards
- UL 489, CSA C22.2, IEC 60947-2
- Item
- Circuit Breaker
Dimensions
- Depth
- 2.7 in
- Width
- 3 in
Description
The Siemens US2:BQD320 BQD Series circuit breaker is engineered for reliable protection in commercial, industrial, and construction applications. Rated at 20 amps with a 3-pole configuration for 480V AC systems, it provides dependable thermal-magnetic protection against overloads and short circuits. Designed for panelboard mounting with low-tab connections, this breaker delivers durable, UL-listed performance in demanding environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.