
BREAKER 100A 2P 120/240V 10K 50C QP
Mfr # Q2100M
Zoro # G315264866
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
10kA at 120/240V AC
Width
2 in
Circuit Breaker Type
Low Voltage Residential Miniature
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q2100M
Zoro #
G315264866
UPC #
78364316729
Country of Origin
Mexico
Dimensions
Width
2 in
Height
3 in
Details
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Type
Low Voltage Residential Miniature
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic
Amps
100A
Item
Miniature Circuit Breaker
AC Voltage Rating
120/240V AC
Number of Poles
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.