
BREAKER 100A 2P 120/240V 10K BQ 24V ST
Mfr # BQ2B10000S07
Zoro # G015277630
product price: $913.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120/240V AC
Terminal Connection
Load Lug
Trip Type
Common
Depth
4 in
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ2B10000S07
Zoro #
G015277630
UPC #
78364308915
Country of Origin
Mexico
Dimensions
Depth
4 in
Details
AC Voltage Rating
120/240V AC
Terminal Connection
Load Lug
Trip Type
Common
Circuit Breaker Type
Low Voltage Molded Case
Amps
100A
Number of Poles
2
Max. AIR Rating
10kA at 120/240V AC
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.