Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 100A 2P 120/240V 22K QPH

  • Mfr # Q2100H

  • Zoro # G115277851


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
AC Voltage Rating
120/240V AC
Width
2 in
Circuit Breaker Type
Low Voltage Residential Miniature
Amps
100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q2100H
Zoro #
G115277851
UPC #
78364315639
Country of Origin
Mexico

Dimensions

Width
2 in

Details

Number of Poles
2
AC Voltage Rating
120/240V AC
Item
Miniature Circuit Breaker
Circuit Breaker Type
Low Voltage Residential Miniature
Amps
100A
Trip Type
Thermal Magnetic
Terminal Connection
Plug-In
Max. AIR Rating
22kA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.