Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 100A 3P 240V 10K 50C BQ MARINE

  • Mfr # BQ3M100

  • Zoro # G215263594


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Amps
100A
Height
4 in
Depth
3 in
Max. AIR Rating
10kA at 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ3M100
Zoro #
G215263594
UPC #
78364323831
Country of Origin
Mexico

Dimensions

Height
4 in
Depth
3 in

Details

Number of Poles
3
Amps
100A
Item
Molded Case Circuit Breaker
Max. AIR Rating
10kA at 240V AC
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic
AC Voltage Rating
240V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.