
BREAKER 100A 3P 240V 10K BL 24V SHUNT
Mfr # B310000S07
Zoro # G115277288
product price: $1,264.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Circuit Breaker Mounting Style
Panelboard
Amps
100A
DC Voltage Rating
24V
Trip Type
Thermal Magnetic, Shunt Trip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B310000S07
Zoro #
G115277288
UPC #
78364353197
Country of Origin
Mexico
Details
Number of Poles
3
Circuit Breaker Mounting Style
Panelboard
Amps
100A
DC Voltage Rating
24V
Trip Type
Thermal Magnetic, Shunt Trip
Max. AIR Rating
10kA at 240V AC
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
240V AC
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.