Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 100A 3P 240V 22K BLH 24V SHUNT

  • Mfr # B3100H00S07

  • Zoro # G215277379


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
22kA
DC Voltage Rating
24V
Trip Type
Thermal Magnetic, Shunt Trip
Height
3 in
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3100H00S07
Zoro #
G215277379
UPC #
78364311228
Country of Origin
Mexico

Dimensions

Height
3 in
Depth
4 in

Details

Max. AIR Rating
22kA
DC Voltage Rating
24V
Trip Type
Thermal Magnetic, Shunt Trip
Number of Poles
3
Amps
100A
Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
Panelboard
AC Voltage Rating
240V AC
Circuit Breaker Type
Low Voltage Molded Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.