Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 10A 1P 120V 10K BL

  • Mfr # B110

  • Zoro # G615276644


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
10kA at 120V
Amps
10A
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B110
Zoro #
G615276644
UPC #
78364394991
Country of Origin
Mexico

Details

Max. AIR Rating
10kA at 120V
Amps
10A
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic
Number of Poles
1
Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
Panelboard
AC Voltage Rating
120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.