Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 10A 1P 425V 50HZ 10K QP

  • Mfr # Q110E

  • Zoro # G915277655


product price: $50.89
/ea

Key Features

Depth
3 in
Max. AIR Rating
10kA at 425V AC
Trip Type
Thermal Magnetic
Width
1 in
Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q110E
Zoro #
G915277655
UPC #
78364316687
Country of Origin
Mexico

Dimensions

Depth
3 in
Width
1 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Max. AIR Rating
10kA at 425V AC
Trip Type
Thermal Magnetic
Amps
10A
Terminal Connection
Plug-In
Circuit Breaker Type
Low Voltage Residential Miniature
Number of Poles
1
AC Voltage Rating
425V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.