BREAKER 125A 2P 120/240V 65K HQP

  • Mfr # Q2125HH

  • Zoro # G715277749


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic
Terminal Connection
Plug-In
Number of Poles
2
Circuit Breaker Type
Low Voltage Residential Miniature
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q2125HH
Zoro #
G715277749
UPC #
78364322475
Country of Origin
Mexico

Dimensions

Width
3 in

Details

Item
Miniature Circuit Breaker
Trip Type
Thermal Magnetic
Terminal Connection
Plug-In
Number of Poles
2
Circuit Breaker Type
Low Voltage Residential Miniature
Amps
125A
Max. AIR Rating
65kA at 120/240V AC
AC Voltage Rating
120/240V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.