Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 125A 4P 120/240V 22K EQ9677 MAIN

  • Mfr # MBK125

  • Zoro # G115264875


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Depth
5.5 in
Circuit Breaker Type
Main Circuit Breaker
Number of Poles
2
AC Voltage Rating
120/240V AC
Amps
125A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBK125
Zoro #
G115264875
UPC #
78364326748
Country of Origin
Mexico

Dimensions

Depth
5.5 in
Height
5.55 in

Details

Circuit Breaker Type
Main Circuit Breaker
Number of Poles
2
AC Voltage Rating
120/240V AC
Amps
125A
Item
Circuit Breaker
Max. AIR Rating
22kA at 120/240V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.