Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 125A 4P 120/240V 22K QPPH

  • Mfr # Q2125BH

  • Zoro # G615264870


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Residential
Trip Type
Thermal Magnetic
AC Voltage Rating
120V/240V
Width
4 in
Max. AIR Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q2125BH
Zoro #
G615264870
UPC #
78364314883
Country of Origin
Mexico

Dimensions

Width
4 in
Height
3 in

Details

Circuit Breaker Type
Low Voltage Residential
Trip Type
Thermal Magnetic
AC Voltage Rating
120V/240V
Max. AIR Rating
22kA
Item
Circuit Breaker
Number of Poles
2
Terminal Connection
Plug-In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.