BREAKER 150A 2P 120/240V 22K QNH
- Mfr # QN2150H
- Zoro # G415264681
product price:Â
$
885.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Low Voltage Residential
Max. AIR Rating
22kA
Trip Type
Thermal Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QN2150H
- Zoro #
- G415264681
- UPC #
- 78364320430
- Country of Origin
- Mexico
Dimensions
- Width
- 4 in
Details
- Item
- Circuit Breaker
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Low Voltage Residential
- Max. AIR Rating
- 22kA
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Plug-In
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.