BREAKER 150A 2P 120/240V 22K QNRH

  • Mfr # QN2150RH

  • Zoro # G215264683


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Plug-In
AC Voltage Rating
120V/240V
Circuit Breaker Type
Low Voltage Residential
Number of Poles
2
Max. AIR Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN2150RH
Zoro #
G215264683
UPC #
78364320425
Country of Origin
Mexico

Dimensions

Width
4 in

Details

Terminal Connection
Plug-In
AC Voltage Rating
120V/240V
Circuit Breaker Type
Low Voltage Residential
Number of Poles
2
Max. AIR Rating
22kA
Item
Circuit Breaker
Trip Type
Thermal Magnetic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.