BREAKER 150A 2P 120/240V 65K HQNR

  • Mfr # HQN2150R

  • Zoro # G615264528


product price: $2,166.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Plug-In
Width
6 in
Circuit Breaker Type
Low Voltage Residential
Trip Type
Thermal Magnetic
Max. AIR Rating
65kA at 120V / 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HQN2150R
Zoro #
G615264528
UPC #
78364334110
Country of Origin
Mexico

Dimensions

Width
6 in

Details

Terminal Connection
Plug-In
Item
Circuit Breaker
Circuit Breaker Type
Low Voltage Residential
Trip Type
Thermal Magnetic
Max. AIR Rating
65kA at 120V / 240V
Number of Poles
2
AC Voltage Rating
120V/240V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.