
BREAKER 150A 3P 240V 10K QPJ PLUG-IN
Mfr # QPJ3150
Zoro # G115264592
product price:Â $1,875.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120V/240V
Max. AIR Rating
10kA at 120V / 240V
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Residential
Terminal Connection
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPJ3150
Zoro #
G115264592
UPC #
78364326496
Country of Origin
United States
Dimensions
Width
6 in
Details
AC Voltage Rating
120V/240V
Max. AIR Rating
10kA at 120V / 240V
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Residential
Terminal Connection
Plug-In
Item
Circuit Breaker
Number of Poles
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.