BREAKER 15A 1P 120V 10K BQXD DIN RAIL
- Mfr # BQ1B015QLD
- Zoro # G015191943
product price:Â
$
95.49
/ea
Key Features
Amps
15 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BQ1B015QLD
- Zoro #
- G015191943
- UPC #
- 78364341171
- Country of Origin
- Unknown
Details
- Item
- Molded Case Circuit Breaker
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Low Voltage Molded Case
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 10kA at 120V AC
- Terminal Connection
- Lug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.