
BREAKER 15A 1P 120V 10K BQXD DIN RAIL
Mfr # BQ1B015QLDBP
Zoro # G515277499
product price: $95.55
/ea
Sold in multiples of 64 for $6,115.20
Free Shipping & Returns
Key Features
Terminal Connection
Lug
Depth
4 in
Number of Poles
1
Max. AIR Rating
10kA at 120V AC
Circuit Breaker Mounting Style
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ1B015QLDBP
Zoro #
G515277499
UPC #
78364341189
Country of Origin
Mexico
Dimensions
Depth
4 in
Height
3 in
Details
Terminal Connection
Lug
Number of Poles
1
Max. AIR Rating
10kA at 120V AC
Circuit Breaker Mounting Style
DIN Rail
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
120V
Item
Molded Case Circuit Breaker
Amps
15A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.