Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 15A 1P 120V 65K HQP

  • Mfr # Q115HH

  • Zoro # G915277730


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
AC Voltage Rating
120V AC
Width
1 in
Amps
15A
Max. AIR Rating
10kA at 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q115HH
Zoro #
G915277730
UPC #
78364314887
Country of Origin
Mexico

Dimensions

Width
1 in

Details

Number of Poles
1
AC Voltage Rating
120V AC
Amps
15A
Max. AIR Rating
10kA at 120V AC
Item
Circuit Breaker
Terminal Connection
Plug-In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.