
BREAKER 15A 1P 425V 50HZ 10K QP
Mfr # Q115E
Zoro # G215277713
product price: $50.89
/eaKey Features
Depth
3 in
AC Voltage Rating
425V AC
Height
1 in
Circuit Breaker Type
Low Voltage Residential Miniature
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q115E
Zoro #
G215277713
UPC #
78364316689
Country of Origin
Mexico
Dimensions
Depth
3 in
Height
1 in
Width
3 in
Details
AC Voltage Rating
425V AC
Circuit Breaker Type
Low Voltage Residential Miniature
Trip Type
Thermal Magnetic
Amps
15A
Terminal Connection
Plug-In
Max. AIR Rating
10kA at 425V AC
Item
Miniature Circuit Breaker
Number of Poles
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.