
BREAKER 15A 2P 120/240V 10K BQ 24V SHUNT
Mfr # BQ2B01500S07
Zoro # G715277183
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Max. AIR Rating
10kA at 120/240V AC
AC Voltage Rating
120/240V AC
Height
4 in
Trip Type
Common
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BQ2B01500S07
Zoro #
G715277183
UPC #
78364320668
Country of Origin
Mexico
Dimensions
Height
4 in
Depth
6 in
Details
Item
Molded Case Circuit Breaker
Number of Poles
2
Max. AIR Rating
10kA at 120/240V AC
AC Voltage Rating
120/240V AC
Trip Type
Common
Terminal Connection
Load Lug
Amps
15A
Circuit Breaker Type
Low Voltage Molded Case
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.