BREAKER 15A 2P 120/240V 10K BQ LINE LUGS

  • Mfr # BQ2B015L

  • Zoro # G715277169


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
120/240V AC
Amps
15A
Trip Type
Common
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ2B015L
Zoro #
G715277169
UPC #
78364323712
Country of Origin
Mexico

Details

Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
120/240V AC
Amps
15A
Trip Type
Common
Number of Poles
2
Terminal Connection
Lug
Max. AIR Rating
10kA at 120/240V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.