BREAKER 15A 2P 120/240V 10K BQXD DINRAIL
Mfr # BQ2B015QLD
Zoro # G415277216
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Amps
15A
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Common
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ2B015QLD
Zoro #
G415277216
UPC #
78364341180
Country of Origin
Mexico
Dimensions
Depth
4 in
Details
Amps
15A
AC Voltage Rating
120/240V AC
Item
Molded Case Circuit Breaker
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Common
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Lug
Number of Poles
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.