
BREAKER 15A 2P 3/4 10K QD UL CLASSIFIED
Mfr # D215
Zoro # G015277838
product price: $106.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120/240V AC
Trip Type
Common
Terminal Connection
Plug-In
Number of Poles
2
Circuit Breaker Type
Low Voltage Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D215
Zoro #
G015277838
UPC #
78364331874
Country of Origin
Mexico
Dimensions
Width
3 in
Details
Item
Circuit Breaker
AC Voltage Rating
120/240V AC
Trip Type
Common
Terminal Connection
Plug-In
Number of Poles
2
Circuit Breaker Type
Low Voltage Residential
Max. AIR Rating
10kA at 120/240V AC
Amps
15A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.