BREAKER 15A 3P 240V 10K 50C BL MARINE

  • Mfr # B315M

  • Zoro # G115263816


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Amps
15A
Depth
4 in
Height
2 in
Max. AIR Rating
10kA at 240V AC
AC Voltage Rating
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B315M
Zoro #
G115263816
UPC #
78364331617
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
2 in

Details

Amps
15A
Item
Circuit Breaker
Max. AIR Rating
10kA at 240V AC
AC Voltage Rating
240V AC
Number of Poles
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.