BREAKER 15A 3P 240V 10K BQ 24V SHUNT

  • Mfr # BQ3B01500S07

  • Zoro # G615317828


product price:  $1,065.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
10kA at 240V AC
Amps
15A
Terminal Connection
Load Lug
Circuit Breaker Type
Low Voltage Molded Case
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BQ3B01500S07
Zoro #
G615317828
UPC #
78364309665
Country of Origin
Mexico

Dimensions

Depth
6 in
Height
4 in

Details

Max. AIR Rating
10kA at 240V AC
Amps
15A
Terminal Connection
Load Lug
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3
AC Voltage Rating
240V AC
Trip Type
Common

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.