
BREAKER 15A 3P 240V 10K BQ RING TOUNGE
Mfr # BQ3B015C
Zoro # G115277615
product price: $836.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Common
AC Voltage Rating
240V AC
Depth
4 in
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ3B015C
Zoro #
G115277615
UPC #
78364354470
Country of Origin
Mexico
Dimensions
Depth
4 in
Height
3 in
Details
Trip Type
Common
AC Voltage Rating
240V AC
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Max. AIR Rating
10kA at 240V AC
Amps
15A
Terminal Connection
Ring Tounge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.