
BREAKER 15A 3P 240V 66K HQP
Mfr # Q315HH
Zoro # G815278165
product price: $752.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage Residential Miniature
AC Voltage Rating
240V AC
Amps
15A
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q315HH
Zoro #
G815278165
UPC #
78364314902
Country of Origin
Mexico
Dimensions
Width
3 in
Details
Circuit Breaker Type
Low Voltage Residential Miniature
AC Voltage Rating
240V AC
Amps
15A
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic
Number of Poles
3
Item
Miniature Circuit Breaker
Max. AIR Rating
66kA at 240V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.