
BREAKER 175A 2P 120/240V 22K EQXXXX MAIN
Mfr # MBK175A
Zoro # G415264896
product price: $1,408.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Circuit Breaker Type
Low Voltage Residential
Max. AIR Rating
22kA
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBK175A
Zoro #
G415264896
UPC #
78364361988
Country of Origin
Mexico
Dimensions
Width
6 in
Details
Circuit Breaker Type
Low Voltage Residential
Max. AIR Rating
22kA
Item
Circuit Breaker
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic
AC Voltage Rating
120V/240V
Number of Poles
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.