BREAKER 175A 2P 120/240V 65K HQN

  • Mfr # HQN2175

  • Zoro # G015277968


product price: $2,166.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Number of Poles
2
Circuit Breaker Type
Low Voltage Residential
Width
6 in
AC Voltage Rating
120V/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HQN2175
Zoro #
G015277968
UPC #
4089200796
Country of Origin
Mexico

Dimensions

Height
3 in
Width
6 in
Depth
9 in

Details

Number of Poles
2
Circuit Breaker Type
Low Voltage Residential
AC Voltage Rating
120V/240V
Max. AIR Rating
65kA at 120V / 240V
Item
Circuit Breaker
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.