Shop SIEMENS
See all product information
Create Account
BREAKER 200A 2P 120/240V 65K HQN
- Mfr # HQN2200
- Zoro # G615278143
product price:Â
$
2,166.99
/ea
Free Shipping & Returns
Key Features
Amps
200 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Low Voltage Residential
Circuit Breaker Mounting Style
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HQN2200
- Zoro #
- G615278143
- UPC #
- 4089200797
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Amps
- 200 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Low Voltage Residential
- Circuit Breaker Mounting Style
- Surface
- Max. AIR Rating
- 65kA at 120V / 240V
Dimensions
- Depth
- 9 in
- Height
- 3 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.