BREAKER 200A 2P 120/240V 65K HQNR

  • Mfr # HQN2200R

  • Zoro # G915278157


product price:  $2,230.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic
Max. AIR Rating
65kA at 120V / 240V
Terminal Connection
Plug-In
Circuit Breaker Type
Low Voltage Residential
Amps
200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HQN2200R
Zoro #
G915278157
UPC #
78364334112
Country of Origin
Mexico

Dimensions

Width
6 in

Details

Trip Type
Thermal Magnetic
Max. AIR Rating
65kA at 120V / 240V
Item
Circuit Breaker
Terminal Connection
Plug-In
Circuit Breaker Type
Low Voltage Residential
Amps
200A
Number of Poles
2
AC Voltage Rating
120V/240V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.