BREAKER 200A 3P 240V 10K QPJ PLUG-IN

  • Mfr # QPJ3200

  • Zoro # G715264558


product price: $1,875.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120V/240V
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Residential
Width
4 in
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPJ3200
Zoro #
G715264558
UPC #
78364326497
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in

Details

AC Voltage Rating
120V/240V
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Residential
Item
Circuit Breaker
Number of Poles
2
Terminal Connection
Bolt-On
Max. AIR Rating
10kA at 120V / 240V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.