
BREAKER 20A 1P 120V 10K 50C BQ MARINE
Mfr # BQ1M020
Zoro # G515263898
product price: $95.39
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120V
Circuit Breaker Type
Low Voltage Molded Case
Amps
20A
Depth
10 in
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ1M020
Zoro #
G515263898
UPC #
78364323804
Country of Origin
Mexico
Dimensions
Depth
10 in
Height
16 in
Details
AC Voltage Rating
120V
Circuit Breaker Type
Low Voltage Molded Case
Amps
20A
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA at 120V
Number of Poles
1
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.