Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 20A 1P 120V 10K BL FUNGUS-PROOF

  • Mfr # B120F

  • Zoro # G015276985


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
10kA at 120V AC
Number of Poles
1
AC Voltage Rating
120V AC
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B120F
Zoro #
G015276985
UPC #
78364352887
Country of Origin
Mexico

Details

Max. AIR Rating
10kA at 120V AC
Number of Poles
1
Item
Circuit Breaker
AC Voltage Rating
120V AC
Amps
20A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.