Shop SIEMENS
See all product information
Create Account
BREAKER 20A 1P 120V 10K BQXD DIN RAIL
- Mfr # BQ1B020QLD
- Zoro # G315277392
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Amps
20 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQ1B020QLD
- Zoro #
- G315277392
- UPC #
- 78364341172
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breaker
- Amps
- 20 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Low Voltage Molded Case
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 10kA at 120V
- Terminal Connection
- Lug
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.