BREAKER 20A 1P 120V 10K BQXD DIN RAIL

  • Mfr # BQ1B020QLDBP

  • Zoro # G115277318


product price:  $95.55
/ea
Sold in multiples of 64 for $6,115.20
Free Shipping & Returns

Key Features

Max. AIR Rating
10kA at 120V
Circuit Breaker Type
Low Voltage Molded Case
Depth
4 in
AC Voltage Rating
120V
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ1B020QLDBP
Zoro #
G115277318
UPC #
78364341190
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
3 in

Details

Max. AIR Rating
10kA at 120V
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
120V
Amps
20A
Number of Poles
1
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Lug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.