
BREAKER 20A 1P 120V 10K QP 24V SHUNT
Mfr # Q12000S07
Zoro # G715277664
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Height
3.75 in
Circuit Breaker Type
Low Voltage Residential Miniature
Depth
4 in
AC Voltage Rating
120V
Trip Type
Thermal Magnetic, Shunt Trip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Q12000S07
Zoro #
G715277664
UPC #
78364310380
Country of Origin
Mexico
Dimensions
Height
3.75 in
Depth
4 in
Width
5.5 in
Details
Circuit Breaker Type
Low Voltage Residential Miniature
AC Voltage Rating
120V
Trip Type
Thermal Magnetic, Shunt Trip
Terminal Connection
Plug-In
Item
Miniature Circuit Breaker
Amps
20A
Max. AIR Rating
10kA at 120V
Number of Poles
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.