
BREAKER 20A 1P 120V 22K 50C BL MARINE
Mfr # B120HM
Zoro # G915263528
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
22kA
AC Voltage Rating
120V
Circuit Breaker Mounting Style
Panelboard
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B120HM
Zoro #
G915263528
UPC #
78364308886
Country of Origin
Mexico
Details
Max. AIR Rating
22kA
AC Voltage Rating
120V
Circuit Breaker Mounting Style
Panelboard
Trip Type
Thermal Magnetic
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
1
Amps
20A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.