Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 20A 1P 120V 22K BLH 24V SHUNT

  • Mfr # B120H00S07

  • Zoro # G215276938


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Mounting Style
Panelboard
Max. AIR Rating
22kA
Number of Poles
1
AC Voltage Rating
120V
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B120H00S07
Zoro #
G215276938
UPC #
78364352497
Country of Origin
Mexico

Details

Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
Panelboard
Max. AIR Rating
22kA
Number of Poles
1
AC Voltage Rating
120V
Amps
20A
Trip Type
Thermal Magnetic, Shunt Trip
Circuit Breaker Type
Low Voltage Molded Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.