Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 20A 1P 120V 65K HBQ

  • Mfr # HB1B020

  • Zoro # G215277645


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Terminal Connection
Load Lug
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
120V
Max. AIR Rating
65kA at 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB1B020
Zoro #
G215277645
UPC #
78364311112
Country of Origin
Mexico

Dimensions

Height
4 in
Depth
3 in

Details

Terminal Connection
Load Lug
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
AC Voltage Rating
120V
Max. AIR Rating
65kA at 120V
Number of Poles
1
Amps
20A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.