BREAKER 20A 1P 120V 65K HBQ RING TOUNGE
- Mfr # HB1B020C
- Zoro # G215264430
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Amps
20 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
65kA at 120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HB1B020C
- Zoro #
- G215264430
- UPC #
- 78364355283
- Country of Origin
- Mexico
Dimensions
- Depth
- 4 in
- Height
- 1 in
Details
- Item
- Molded Case Circuit Breaker
- Amps
- 20 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Low Voltage Molded Case
- Max. AIR Rating
- 65kA at 120V
- Terminal Connection
- Ring Tounge
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.