Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 20A 2P 120/240V 10K BL 24V SHUNT

  • Mfr # B22000S07

  • Zoro # G215277461


product price: $589.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240V AC
Trip Type
Thermal Magnetic, Shunt Trip
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Mounting Style
Panelboard
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B22000S07
Zoro #
G215277461
UPC #
78364310093
Country of Origin
Mexico

Details

AC Voltage Rating
120/240V AC
Trip Type
Thermal Magnetic, Shunt Trip
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Mounting Style
Panelboard
Amps
20A
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Item
Molded Case Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.