BREAKER 20A 2P 120/240V 10K BQ 24V SHUNT
- Mfr # BQ2B02000S07
- Zoro # G915277099
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Common
Terminal Connection
Load Lug
Circuit Breaker Type
Low Voltage Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQ2B02000S07
- Zoro #
- G915277099
- UPC #
- 78364331385
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breaker
- Number of Poles
- 2
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Common
- Terminal Connection
- Load Lug
- Circuit Breaker Type
- Low Voltage Molded Case
- Amps
- 20 A
- AC Voltage Rating
- 120V AC, 240V AC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.