BREAKER 20A 2P 120/240V 10K BQXD QCK-CON
Mfr # BQ2B020QXD
Zoro # G715277152
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Terminal Connection
Lug (Line), Quick-Connect (Load)
Number of Poles
2
Trip Type
Common
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ2B020QXD
Zoro #
G715277152
UPC #
78364316970
Country of Origin
Mexico
Dimensions
Depth
6 in
Height
4 in
Details
Terminal Connection
Lug (Line), Quick-Connect (Load)
Number of Poles
2
Trip Type
Common
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Amps
20A
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 120/240V AC
AC Voltage Rating
120/240V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.