BREAKER 20A 2P 120/240V 10K BQXD QCK-CON
Mfr # BQ2B020QXDBP
Zoro # G715277084
product price:Â $245.99
/ea
Sold in multiples of 32 for $7,871.68
Free Shipping & Returns
Key Features
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Type
Low Voltage Molded Case
Height
3 in
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ2B020QXDBP
Zoro #
G715277084
UPC #
78364327807
Country of Origin
Mexico
Dimensions
Height
3 in
Depth
2 in
Details
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
120/240V AC
Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
DIN Rail
Amps
20A
Trip Type
Common
Terminal Connection
Lug (Line), Quick-Connect (Load)
Number of Poles
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.