BREAKER 20A 2P 120/240V 22K BLH FUNGSPRF

  • Mfr # B220HF

  • Zoro # G915263924


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
22kA at 120/240V AC
Amps
20A
AC Voltage Rating
120/240V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B220HF
Zoro #
G915263924
UPC #
78364352915
Country of Origin
Mexico

Details

Max. AIR Rating
22kA at 120/240V AC
Amps
20A
AC Voltage Rating
120/240V AC
Item
Circuit Breaker
Number of Poles
2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.